4.2 gal Short 600 MBH Commercial Natural Gas Water Heater
Armor™ 4.2 gal Short 600 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 96.00 %
- Application:
- Commercial
- BTU:
- 600000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.2 gal
- Coating:
- Enamel
- Collection:
- Armor™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 42-1/2 in
- Ignition System:
- Direct Spark Ignition
- Installation Type:
- Floor Mount
- Length:
- 36-1/4 in
- MBH:
- 600
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, CPVC
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Supply Pipe Connection Size:
- 3-1/2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Short
- Water Inlet Connection Size:
- 2 in
- Width:
- 15-1/2 in