1500 MBH Water Heater
Armorx2™ 1500 MBH Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 96.00 %
- AMP:
- 15
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 1500000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Enamel
- Collection:
- Armorx2™
- Depth:
- 56-1/2 in
- End Connection 1:
- Push
- End Connections:
- Push
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 58-3/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Direct Spark Ignition
- Installation Type:
- Floor Mount
- MBH:
- 1500
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tall