Low Pressure Switch for Lochinvar CB, CW, CS and 495 -745 Copper-Fin Boilers
Low Pressure Switch for Lochinvar CB, CW, CS and 495 -745 Copper-Fin Boilers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- CB/CW/CS/495-745
- Height:
- 7 in
- Length:
- 13 in
- Pressure - Maximum:
- 0.01 psi
- Product Type:
- Pressure Switch
- Width:
- 11 in