Shield™ 200 MBH Commercial Water Heater

Part #LSNA201100  |  Item #4580067  |  Manufacturer Part #100168695

MBH:

199.99

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AFUE: 96.00

ASME Specifications: ASME SNA151–501

Application: Commercial

BTU: 199999

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 90 gal

Coating: Enamel

Collection: Shield™

Depth: 28 in

Energy Star Compliant: Yes

First Hour Rating: 305

Fuel Type: Natural Gas

GSA Approved: No

Green: [Yes, Energy Star]

Height: 75-1/2 in

IAPMO Listed: No

Ignition System: Direct Spark Ignition

Installation Type: Floor Mount

MBH: 199.99

Material: [Plastic, Stainless Steel]

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall