Commercial and Residential Gas Boiler 180 MBH Natural Gas
Solution™ Commercial and Residential Gas Boiler 180 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features: ignition control module; built-in performance loop; stainless steel burners; intermittent spark ignition; terminal strips; combustible floor base; temperature control
- Unique heat exchanger design absorbs and transfers heat quickly and efficiently while providing unmatched durability
- Up to 84 percent thermal efficiency
Documents
Specifications
- Application:
- Commercial, Residential
- BTU:
- 180000
- BTU Heat Rating:
- 149000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Solution™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 29-1/2 in
- Ignition System:
- Intermittent Spark
- Input (MBH):
- 180 MBH
- Length:
- 30-3/4 in
- Material:
- Copper
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in