1/2 in. Hose Assembly Kit
1/2 in. Hose Assembly Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 1/2 in
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- Acetal
- Pressure - Maximum:
- 60 psi
- UL Listed:
- No
- Width:
- 4 in