Nozzle 1/8 in. Valve Repair Part

You last purchased this on
 
Lockwood Products

Loc-Line® Nozzle 1/8 in. Valve Repair Part

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lockwood Products

Loc-Line® Nozzle 1/8 in. Valve Repair Part

  • Fast #
  • Part #L41403
  • Item #525790
  • Manufacturer Part #41403
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Loc-Line®
Diameter:
1/8 in
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
GSA Approved:
No
NSF Certified:
No
Product Type:
Nozzle