18-1/8 x 7-1/2 x 2-3/4 in. Wireless Desktop Keyboard
18-1/8 x 7-1/2 x 2-3/4 in. Wireless Desktop Keyboard
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Height:
- 2-3/4 in
- Length:
- 18-1/8 in
- Product Type:
- Keyboard
- UL Listed:
- No
- Width:
- 7-1/2 in