ScotchLite™ Hydrant Collar in Green

Part #LBSH27530DGG  |  Item #4934187  |  Manufacturer Part #BSH-2.7530-DG-G

Call for Pricing

Color/Finish: Green

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Makes identifying hydrants at night quick and easy with field-proven 3M™ Diamond Grade Reflective Sheeting
  • Stands out brightly in ambient light and can be color coded to identify flow rates
  • Easy installation with no tools required

Specifications

Collection: ScotchLite™

Color Finish: Green

FM Approved: No

Length: 30 in

Material: Aluminum, Plastic, Stainless Steel

Material Type: Polyethylene

NSF Certified: No

Product Type: Hydrant Collar

Width: 2-5/8 in