Hydrant Collar in White
ScotchLite™ Hydrant Collar in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stands out brightly in ambient light and can be color coded to identify flow rates
- Easy installation with no tools required
- Makes identifying hydrants at night quick and easy with field-proven 3M™ Diamond Grade Reflective Sheeting
Specifications
- Collection:
- ScotchLite™
- Color Finish Name:
- White
- Length:
- 30 in
- Material:
- Stainless Steel, Plastic, Aluminum
- Material Type:
- Polyethylene
- Product Type:
- Hydrant Collar
- Width:
- 1-5/8 in