Scotchlite™ Hydrant Collar in Yellow

Part #LBSH27530DGY  |  Item #7804774  |  Manufacturer Part #BSH-2.7530-DG-Y

Call for Pricing

Color/Finish: Yellow

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Scotchlite™

Color Finish: Yellow

FM Approved: No

Length: 30 in

Material: Aluminum, Plastic, Stainless Steel

Material Type: Polyethylene

NSF Certified: No

Product Type: Collar

UL Listed: No

Width: 2-5/8 in