104X84 Vertical Blind Alabaster

You last purchased this on
 
Lotus & Windoware, Inc.

104X84 Vertical Blind Alabaster

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

104X84 Vertical Blind Alabaster

  • Fast #
  • Part #LVS10484SCAL
  • Item #4715929
  • Manufacturer Part #VS10484SCAL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stack left or right
  • Child safe wand control.
  • Requires Certification

Specifications

Color Finish Name:
Alabaster
Length:
84 in
Material:
Plastic
Material Type:
PVC
Size:
104 in x 84 in
Thickness:
0.024 in
Type:
LVS10484SCAL
Width:
104 in