23 x 36 x 2 in. Faux Wood Cordless Blind in Off White
23 x 36 x 2 in. Faux Wood Cordless Blind in Off White
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 36 in
- Material:
- Faux Wood
- Product Type:
- Blind
- Size:
- 23 in x 36 in
- Thickness:
- 2 in
- Width:
- 23 in