36 x 60 in. 2 in. Faux Wood Blind in Alabaster
36 x 60 in. 2 in. Faux Wood Blind in Alabaster
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Most complete assortment of stock sizes available
- Heavy duty metal
- 2" wide slats for designer look
- Two-year warranty
- Static resistant slats won't warp or crack
- Cord control
Specifications
- Color Finish Name:
- Alabaster
- Length:
- 60 in
- Material:
- Faux Wood
- Size:
- 36 in x 60 in
- Thickness:
- 2 in
- Width:
- 36 in