46-1/4 x 60 in. PVC Mini Blind in White
46-1/4 x 60 in. PVC Mini Blind in White
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 46-1/4 in x 60 in
- Width:
- 46-1/4 in