71 x 36 x 3-1/2 in. PVC Economy Vertical Blind in White
71 x 36 x 3-1/2 in. PVC Economy Vertical Blind in White
Frequently Purchased Together
Product Details
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
- 3-1/2" Economy Vertical Blind
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 71 in x 36 in
- Width:
- 71 in