72 in. Faux Wood Wand for FCX Blinds
72 in. Faux Wood Wand for FCX Blinds
Frequently Purchased Together
Product Details
- Faux Wood
- 72 Inch Cordless Wand
Specifications
- Brand Model Compatibility:
- FCX
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Faux Wood
- Product Type:
- Wand