Hold Down PVC Bracket for 1 in. Vinyl Mini Blind in White
Hold Down PVC Bracket for 1 in. Vinyl Mini Blind in White
Frequently Purchased Together
Product Details
- WHITE MALE FOR ML BLINDS
- HOLD DOWN BRACKET 1 INCH WHITE
Specifications
- Brand Model Compatibility:
- 1 in Vinyl Mini Blind
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Bracket
- Type:
- LI1PHDWH