PVC Valance Clip in White
PVC Valance Clip in White
Frequently Purchased Together
Product Details
- WHITE
- VALANCE CLIP STEEL HEADRAIL VERTICAL
Specifications
- Application:
- Steel Headrail Vertical
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Steel
- Material Type:
- PVC
- Type:
- LVSVALCLIPH
- Weight:
- 0.03 lb
- Window Hardware Type:
- Valance Clip