43 x 48 x 3-1/2 in. PVC Vertical Blind in White
VS 43 x 48 x 3-1/2 in. PVC Vertical Blind in White
Frequently Purchased Together
Product Details
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
- 3-1/2" Economy Vertical Blind
Specifications
- Collection:
- VS
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 43 in x 48 in
- Thickness:
- 3.5 in
- Width:
- 43 in