47 x 36 x 3-1/2 in. Economy PVC Vertical Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

VS 47 x 36 x 3-1/2 in. Economy PVC Vertical Blind in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

VS 47 x 36 x 3-1/2 in. Economy PVC Vertical Blind in White

  • Fast #
  • Part #LVS4736SCWH
  • Item #5148986
  • Manufacturer Part #VS4736SCWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stack Left or Right
  • Heavy Duty Roll Formed Steel Headrail
  • 3-1/2" Economy Vertical Blind
  • Requires Certification

Specifications

Collection:
VS
Color Finish Name:
White
Length:
36 in
Material:
Plastic
Material Type:
PVC
Size:
47 in x 36 in
Thickness:
3.5 in
Width:
47 in