23 x 60 in. Vinyl Cordless Blind in White
23 x 60 in. Vinyl Cordless Blind in White
Frequently Purchased Together
Product Details
- Designer PVC Headrail
- Hold Down Brackets Included With Every Blind
- 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 23 in x 60 in
- Thickness:
- 1 in
- Width:
- 23 in