24 x 71 in. 1 in. PVC Mini Blind in White
24 x 71 in. 1 in. PVC Mini Blind in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oversized headrail on blinds 69" wide and larger
- Includes double slat valance and hold down brackets with every blind
- One inch wide static resistant, fade resistant PVC slats
Specifications
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Mini Blind
- Size:
- 24 in x 72 in
- Thickness:
- 0.07 in
- Width:
- 24 in