3-1/2 x 34-3/8 in. Room Darkening Vertical Vanes in White (Pack of 50)
3-1/2 x 34-3/8 in. Room Darkening Vertical Vanes in White (Pack of 50)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- WHITE SLATS
- 3-1/2" 50-PK VERTICAL VANE SMOOTH
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-1/2 in
- Installation Type:
- Outdoor
- Material:
- Plastic
- Material Type:
- PVC, Vinyl
- Package Quantity:
- Pack of 50
- Type:
- LVV34375VVWH50PK
- Weight:
- 1 lb
- Window Hardware Type:
- Vertical Vanes