31 in. PVC Wand for 1 in. Vinyl Mini Blind in White
31 in. PVC Wand for 1 in. Vinyl Mini Blind in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WHITE
- 31 INCH WAND FOR MLX/RLX BLINDS
Specifications
- Brand Model Compatibility:
- 1 in Vinyl Mini Blind
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Wand
- Size:
- 21 in
- Type:
- LMLWAND31WH