31 x 72 x 2 in. Cordless Faux Wood Blind in Off White
31 x 72 x 2 in. Cordless Faux Wood Blind in Off White
Frequently Purchased Together
Product Details
- 3-1/4" Crown Valance
- Heavy Duty Metal, High Profile Headrail
- 2 Inch Wide Slats for Designer Look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 72 in
- Material:
- Faux Wood
- Size:
- 31 in x 72 in
- Thickness:
- 2 in
- Width:
- 31 in