36 x 84 in. Faux Wood Cordless Blind in Off White

You last purchased this on
 
Lotus & Windoware, Inc.

36 x 84 in. Faux Wood Cordless Blind in Off White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

36 x 84 in. Faux Wood Cordless Blind in Off White

  • Fast #
  • Part #LFCX3684WH
  • Item #7643002
  • Manufacturer Part #FCX3684WH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-1/4" Crown Valance
  • Heavy Duty Metal, High Profile Headrail
  • 2 Inch Wide Slats for Designer Look
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
84 in
Material:
Faux Wood
Size:
36 in x 84 in
Thickness:
2 in
Width:
36 in