60 x 64 in. Vinyl Cordless Mini Blind
60 x 64 in. Vinyl Cordless Mini Blind
Frequently Purchased Together
Product Details
- Designer PVC Headrail
- Hold Down Brackets Included With Every Blind
- 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 64 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Mini Blind
- Size:
- 60 in x 64 in
- Thickness:
- 1 in
- Width:
- 60 in