78 x 84 in. 3-1/2 in. PVC Vertical Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

78 x 84 in. 3-1/2 in. PVC Vertical Blind in White

  • Fast #
  • Part #LVS7884SCWH
  • Item #4420424
  • Manufacturer Part #VS7884SCWH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

78 x 84 in. 3-1/2 in. PVC Vertical Blind in White

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stack left or right
  • Heavy-duty roll formed steel headrail
  • Child safe wand control
  • Outer Measurement: 78" x 84"
  • Two year warranty
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
84 in
Material:
Plastic
Material Type:
PVC
Product Type:
Vertical Blind
Size:
78 in x 84 in
Thickness:
0.024 in
Width:
78 in