85 x 84 in. 3-1/2 in. PVC Vertical Blind in White
85 x 84 in. 3-1/2 in. PVC Vertical Blind in White
Frequently Purchased Together
Product Details
- Stack left or right
- Child safe wand control.
Specifications
- Color Finish Name:
- White
- Length:
- 84 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vertical Blind
- Size:
- 85 in x 84 in
- Thickness:
- 0.024 in
- Width:
- 85 in