DESCRIPTION

Louisville Ladder 12 ft. Fiberglass Twin Front Ladder

LFM1512

Manufacturer Part #: FM1512

Height:

12 ft

SPECIFICATIONS

ANSI Specifications
ANSI Type IA
Capacity
300 lb
Height
12 ft
Width
31-19/50 in

Print

DOCUMENTS