DESCRIPTION

  • Aluminum extension ladder for contractors and industry. Extra heavy-duty I-beam side rails.
  • Type IA—300 lb. duty rating.
  • D-Shaped Rungs—Flat top, D-shape provides greater standing area than round rungs. Fully serrated for slip-resistant surface.
  • Swivel Safety Shoes—Heavy-duty plated steel shoes with thick rubber tread. Shoe can be used with tread down or in spike position.
  • QuickLatch™—QuickLatch equipped runglock provides easier method of securing fly and base sections when extended. One-finger operation.
  • Meets OSHA requirements. ANSI A14.5. CSA Certified.

Louisville Ladder 32 ft. Multi-Section Extension Ladder

LAE2232

Manufacturer Part #: AE2232

Height:

32 ft

SPECIFICATIONS

Height
32 ft
Tool Type
Step Ladder
Width
18 in

Print