8 ft. Fiberglass Step Ladder Type IA 300-Pound Load Capacity
8 ft. Fiberglass Step Ladder Type IA 300-Pound Load Capacity
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Type IA duty rating
- Shox impact absorption system
- 12-1/4 ft maximum reach
- Wide back braces
- Inside spreader braces
- Double-rivet step construction
- Raptor boot with slip-resistant non-marring bonded tread
- Multifunctional raptor top with multiple tool slots and magnet
Documents
Specifications
- ANSI:
- ANSI A14.5
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 8 ft
- Ladder Type:
- Step
- Length:
- 8 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Number of Tools Included:
- 1
- Size:
- 8 ft
- Tool Type:
- Step Ladder
- Type:
- LFS1508
- Weight:
- 26 lb
- Width:
- 25-2/5 in
- Work Load Limit:
- 300 lb