0.0 - 0.3 mg/L Ammonia Test Kit
0.0 - 0.3 mg/L Ammonia Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Get results quickly and easily
- One piece comparator design means no chance of breakage, plus reagents and replacement color wheels are less expensive than the leading brand
- Lovibond test kits offer a lower total cost of ownership compared to other brands
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Range (in):
- 0.0 - 0.3 mg/L
- Type:
- T147210
- UL Listed:
- No
- Weight:
- 1/2 lb