10 mg Iron High Range Test Kit for Lovibond Checkit Comparator
10 mg Iron High Range Test Kit for Lovibond Checkit Comparator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece comparator design means little chance of breakage
- Replacement reagents and color wheels are a fraction of the price of other brands
- Accurate and easy-to-use
- Kits include carrying case, comparator, color disc, sample cells, instructions and reagent
Specifications
- Brand Model Compatibility:
- Lovibond™ Checkit® Comparator
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Iron High Range Test Kit
- Size:
- 10 mg
- UL Listed:
- No