25 mL DPD Free Chlorine Powder Packs 1000/pk
25 mL DPD Free Chlorine Powder Packs 1000/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Hach® colorimeters and test kits
- Same performance for less
- DPD powder packs for chlorine testing
- Rapid dissolution
- Easy to use
- High quality standard
- Select based on sample size
- Pre-measured reagent in individual foil packs
- Popular in many countries
Specifications
- Brand Model Compatibility:
- Hach® 1407128
- Capacity:
- 25 mL
- Fits Brand:
- Hach®
- Fits Model:
- 1407128
- Package Quantity:
- Pack of 1000
- Product Type:
- Chemicals & Solutions
- Size:
- 25 mL
- Weight:
- 1 lb