3.5 mg Chlorine Free DPD Powder Pack for Lovibond Checkit Comparator
3.5 mg Chlorine Free DPD Powder Pack for Lovibond Checkit Comparator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece comparator design means no chance of breakage
- Reagents and replacement color wheels are less expensive than the leading brand
- Lovibond test kits offer a lower total cost of ownership
- Use proven powdered reagents
Specifications
- Brand Model Compatibility:
- Lovibond™ Checkit® Comparator
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Chlorine Free DPD Powder Pack
- Size:
- 3.5 mg
- UL Listed:
- No
- Weight:
- 1 lb