6-1/10 in. Chlorine and pH Colorimeter Kit
MD 100 6-1/10 in. Chlorine and pH Colorimeter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top-of-the-line meter and chemistries for less
- Recall past 16 readings
- Test for free chlorine, total chlorine and pH with one instrument
- Includes: DPD powder packs for 100 free and 100 total tests, (100) phenol red tablets, sample cells, user manual, carrying case and batteries
- No separate light shield: nothing to misplace or drop
- For process control testing only; not EPA compliant for reporting
- Waterproof, ergonomic design works as a handheld in the field or a benchtop on the lab
- Large LCD with bright indigo blue backlight for easy reading in low light
- Range | pH: 6.5-8.4
- Range | LR chlorine: 0.02-2.00 ppm | HR chlorine: 0.1-8.0 ppm
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- CE Approved:
- No
- Collection:
- MD 100
- EPA Compliant:
- No
- Height:
- 1-19/50 in
- Length:
- 6-1/10 in
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Water Testing Meters
- Temperature Range:
- 5 to 40 Deg C
- UL Listed:
- No
- Weight:
- 260 g
- Width:
- 2-19/20 in