6-1/10 in. Chlorine Colorimeter Kit
MD 100 6-1/10 in. Chlorine Colorimeter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Digital meter takes the guesswork out of matching up color on color wheels
- Top-of-the-line meter and chemistries for less
- Test new water main super chlorination levels
- Includes: Reagents, sample cells, cell adapter, user manual, carrying case and batteries
- Waterproof, ergonomic design works as a handheld in the field or a benchtop on the lab
- No separate light shield: Nothing to misplace or drop
- Large LCD with bright indigo blue backlight for easy reading in low light
- Recall past 16 readings
- Sample size: 8 mL
- Range: 5-200 ppm
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- CE Approved:
- No
- Collection:
- MD 100
- EPA Compliant:
- No
- Height:
- 1-19/50 in
- Length:
- 6-1/10 in
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Water Testing Meters
- Temperature Range:
- 5 to 40 Deg C
- UL Listed:
- No
- Weight:
- 260 g
- Width:
- 2-19/20 in