1-1/4 in. Reversible Socket Wrench
Model 52 1-1/4 in. Reversible Socket Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolt Thru® design for tightening long bolts without bottoming out
- Longer handle provides better torque
- Rugged, heavy duty wrench comes with 1-1/4" socket for use on 4" through 24" MJ pipe and fittings
- Reversing control in head
- Can be used with a wide range of square and hex sockets (sold separately)
Specifications
- Application:
- Construction, Pipelines
- Collection:
- Model 52
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Size:
- 1-1/4 in
- Drive Type:
- Hex
- Handle Length (in):
- 15 in
- Handle Type:
- Ratcheting
- Length:
- 16 in
- Material:
- Cast Iron
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Socket Wrench
- Weight:
- 4.125 lb