1-1/4 x 1-1/16 in. Double Shot Socket Wrench
DS-1 Series 1-1/4 x 1-1/16 in. Double Shot Socket Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 3/4" and 5/8" heavy hex and standard nuts
- Bolt Thru® convenience
- The double shot 1-1/8" and 15/16" is perfect for flange bolts, friction clamps and hydrant brake flanges
- Reversible with the reversing level conveniently located at the head of the wrench
- The unique Bolt-Through® design works allows the bolt to not interfere when tightening down the nut - it passes straight through the wench
- Double shot wrenches are a great tool for use installing repair clamps, couplings and tapping sleeves
- Designed for rugged use
Specifications
- Collection:
- DS-1 Series
- Color Finish Name:
- Black, Orange
- Drive Size:
- 1-1/4 in
- Length:
- 12 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/16 in, 1-1/4 in
- Tool Type:
- Ratchet
- Weight:
- 2.125 lb
- WrenchType:
- Socket