Lowell Corporation

13 in. Socket Wrench

Part #L8890194818  |  Manufacturer Part #88901-94818

Length:

13 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The double shot 1-1/4" and 1-1/16" works on mechanical joint nuts, restraints, repair clamps and service saddles
  • Fits 3⁄4" and 5⁄8" heavy hex and standard nuts
  • Bolt Thru® convenience
  • Designed for rugged use
  • Double shot wrenches are a great tool for use installing repair clamps, couplings and tapping sleeves
  • Reversible with the reversing level conveniently located at the head of the wrench
  • The unique Bolt-Through® design works allows the bolt to not interfere when tightening down the nut - it passes straight through the wench

Specifications

Color Finish: Black, Orange

Drive Size: 1-1/8 in

Length: 13 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Socket Size: 1-1/8 in, 15/16 in

Tool Type: Ratchet