Lowell Corporation

3/4 - 1-1/4 in. Utility Socket Set

Part #L21365120000  |  Manufacturer Part #21-36512-0000

Socket Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged, interchangeable socket sets are specially designed for utility, maintenance, construction, and pipeline applications
  • Quick release ratchet makes changing sockets quick and easy
  • Reversible wrench has a quick release for fast socket changes
  • Bolt Thru® design for tightening long bolts without bottoming out
  • Model #511 includes: 12" heavy duty ratchet handle; 7/8”, 1”, 1-1/8”, 1-1/4” hex sockets; corporation socket; and heavy-duty steel box
  • Model #512 includes: 12" heavy duty ratchet handle; 3/4”, 7/8”, 1”, 1-1/16”, 1-1/8”, 1-1/4” hex sockets; extension bar; Buffalo (2 -1/4” spanner) and Erie 7/8” (pentagonal) socket; corporation socket; and heavy-duty steel box

Specifications

Color Finish: Black

Handle Length in : 12 in

Material: Steel

Number Of Pieces: 11 Piece

Number of Tools Included: 11

Socket Size: 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 3/4 in, 7/8 in

Tool Type: Socket Set