Lowell Corporation

Extension Reach Socket Set

Part #L23099049900  |  Manufacturer Part #23-09904-9900

Socket Size:

1-1/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for attaching mechanical joints in close quarters
  • All sockets have Lowell Bolt-Thru® design
  • Socket extends 3-1/2" from the handle to allow for clearance over obstacles
  • Model 51 quick release socket wrench handle plus 7/8", 15/16",1-1/16", 1-1/8" and 1-1/4" hex extended sockets in heavy duty molded plastic case

Specifications

Number Of Pieces: 6 Piece

Number of Tools Included: 6

Socket Size: 1-1/16 in, 1-1/4 in, 1-1/8 in, 15/16 in, 7/8 in

Tool Type: Socket Set