12 in. Tempered Steel Thickness Gage
12 in. Tempered Steel Thickness Gage
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- GSA Approved:
- No
- Length:
- 12 in
- Material:
- Tempered Steel
- Width:
- 1/2 in