3/8 x 9-1/2 in. Dial Indicator Gauge Holding Rod with Clamp Mechanism
3/8 x 9-1/2 in. Dial Indicator Gauge Holding Rod with Clamp Mechanism
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 3/8 in
- FM Approved:
- No
- Length:
- 9-1/2 in
- Product Type:
- Holding Rod
- UL Listed:
- No