1-1/2 in. x 54 ft. Plastic Pipe Insulation
1-1/2 in. x 54 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/8 in
- Length:
- 54 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 1-1/2 in
- UL Listed:
- No