6-1/2 in x 7-5/8 in x 3-1/8 in Washing Machine CPVC Supply Box
6-1/2 in x 7-5/8 in x 3-1/8 in Washing Machine CPVC Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- Depth:
- 3 in
- Drain Location:
- Center
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fire Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 6-1/2 in x 7-5/8 in x 3-1/8 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- Yes
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8-7/16 in