6-3/16 in. PVC Icemaker Box Less Valve in White
6-3/16 in. PVC Icemaker Box Less Valve in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slim-line profile for 1" backing
- Ribbed walls add support
- Assembled box, less valves
- Adjustable faceplate accommodates up to 5/8" thickness
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Fire Rated:
- No
- Height:
- 6-3/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 5-3/16 in x 5-3/16 in x 2-1/2 in
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- No
- Width:
- 5-3/16 in