7-5/8 in x 6-1/2 in x 3 in Washing Machine Uponor ProPEX® Supply Box

You last purchased this on
 
LSP Products Group

7-5/8 in x 6-1/2 in x 3 in Washing Machine Uponor ProPEX® Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

7-5/8 in x 6-1/2 in x 3 in Washing Machine Uponor ProPEX® Supply Box

  • Fast #
  • Part #LOB219
  • Item #7012103
  • Manufacturer Part #OB-219
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Box Material:
Plastic
CARB OTC LEED Compliant:
No
Color Finish Name:
White
Fire Rated:
No
IAPMO Listed -:
No
Overall Box Size:
7-5/8 in x 6-1/2 in x 3 in
Supply Box Connection Type:
Uponor ProPEX®
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes